Beli caster heavy load 1000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INOAC High Performance Wheel & Caster for Tracking Cart
    Mulai

    Rp2.099.900

    INOAC High Performance Wheel & Caster for Tracking Cart
    Deskripsi:
    -Excellent abrasion resistance of rubber part, withstands towing at maximum speed of 10 to 20 km/h.-The handling is smooth, heavy weight object can be easily transported even by hand pushing.-The rubber of tire part is thickened and the impact absorption absorbency was improved in order to endure different impact load.-A caster for towing trolley.-Plate Type.-Fixed Type
  2. SISIKU Compact Extra Heavy-Duty Caster
    Mulai

    Rp1.699.900

    SISIKU Compact Extra Heavy-Duty Caster
    Deskripsi:
    -The pivot part is equipped with two layer bearing of thrust and radial.-The movement of the pivot part is nimble even in heavy load and the direction turnabout is also easy.-Turning is smooth even after long time loading. -Plate Type-Low Floor Type-Flexible Type
  3. INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    54%
    Mulai

    Rp229.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  4. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  5. SISIKU Electrically Conductive Caster
    Mulai

    Rp609.900

    SISIKU Electrically Conductive Caster
    atribut:
    • Material: Bracket:Steel, Metal fitting surface processing:Zinc trivalent chromate finish, Wheel assembly:Steel rims, static electricity controlling urethane tires
    • Allowable Load (daN): 176
    • Allowable Load (kgf): 180
    • Wheel Diameter D (mm): 100
    • Wheel Width (mm): 35
    • Mounting Height H (mm): 144
  6. INOAC Kasur Lurus EON D.23
    Mulai

    Rp629.900

    INOAC Kasur Lurus EON D.23
    atribut:
    • Density Type: EON D.23
    • Foam Color: Light Green
  7. monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp71.900

    monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Ring Ratchet
    atribut:
    • Overall Length (mm): 146.5
    • Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
    • Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
    • Nominal Size (mm): 6×8、10×12
    • Dimensions (mm): 6×8 , 10×12
  8. INOAC Foam Urethane (Sound Absorption Sheet)
    53%
    Mulai

    Rp179.900

    INOAC Foam Urethane (Sound Absorption Sheet)
    atribut:
    • Material: Urethane foam
    • Working Temperature Range: -20 to 70degrees
    • Density: 25kg/m3
    • Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
  9. HAMMER CASTER Caster Rubber Swivel (Kastor Karet)
    21%
    Mulai

    Rp149.900

  10. Prestar Trolley NF (Troli Barang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.899.900

    Prestar Trolley NF (Troli Barang)
    atribut:
    • Maximum Load Capacity (kg): 300
Daftar Harga caster heavy load 1000 Terbaru October 2026
INOAC High Performance Wheel & Caster for Tracking CartRp2.099.900
SISIKU Compact Extra Heavy-Duty CasterRp1.699.900
INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)Rp229.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp359.900
SISIKU Electrically Conductive CasterRp609.900
INOAC Kasur Lurus EON D.23Rp629.900
monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)Rp71.900
INOAC Foam Urethane (Sound Absorption Sheet)Rp179.900
HAMMER CASTER Caster Rubber Swivel (Kastor Karet)Rp149.900
KRISBOW Trolley Foldable Platform HandTruck (Troli Lipat)Rp559.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)